Skip Content
WHEELS QUICKIE 5X.045X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEELS QUICKIE 5X.045X7/8

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW45005
  • Mfr. Model # 45005
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 555
  • Shipping Weight 0.09 lbs

Product Details

General purpose wheel. Zirconia grain allows for faster cutting and longer life. Excellent on steel/stainless.

Technical Specs

  • Thickness 3/64"
  • Max. RPM 12,250
  • Diameter 5"
  • Application Ferrous Metals: Angle Iron, Iron/Steel Bar, Metal Decking and Cable, Pipe Line, Stainless Steel Sheets, Stainless Steel Bars, May be Used for Tensile Steel and Non-Ferrous Metals: Aluminium Alloys, Copper, Brass, Bronze, Titanium
  • Item Cut Off Wheel
  • Grade S (hard)
  • Series Quickie Cut
  • Arbor Size 7/8"
  • Abrasive Wheel Diameter 5"
  • Abrasive Wheel Type Type 27
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list