Skip Content
WHEELS GRINDING 4-1/2X1/4X5/8-11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEELS GRINDING 4-1/2X1/4X5/8-11

PFERD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMB61256
  • Mfr. Model # 61256
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.63 lbs

Technical Specs

  • Application Surface Grinding, Work on Weld Seams, Fillet Weld Grinding
  • Item Depressed Center Wheel
  • Max. RPM 13,300
  • Arbor Size 5/8" - 11"
  • Thickness 1/4"
  • Diameter 4-1/2"
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Grit 46
  • Arbor Hole Size 5/8"-11

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list