Skip Content
WHEELS FLAP INTERLEAF 3X1X1/4 120GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEELS FLAP INTERLEAF 3X1X1/4 120GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW36213
  • Mfr. Model # 36213
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 617
  • Shipping Weight 1.88 lbs

Product Details

Interleaf wheels with alternating flaps of non-woven and coated abrasive materials for fast, uniform, surface preparation and finishes. Spindle mount. Size 3 x 1 x 1/4 inch. Very fine 120 grit. Maximum RPM 8,000.

Technical Specs

  • Max. RPM 8000
  • Grit Very Fine 120
  • Grade Very Fine
  • Item Interleaf Wheel
  • Width 1"
  • Series Non-Woven
  • Diameter 3"
  • Shank Size 1/4"
  • Abrasive Type Coated

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list