Skip Content
WHEELS FLAP INTERLEAF 2X1X1/4 60GR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEELS FLAP INTERLEAF 2X1X1/4 60GR

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW36207
  • Mfr. Model # 36207
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 617
  • Shipping Weight 0.1 lbs

Product Details

Interleaf wheels with alternating flaps of non-woven and coated abrasive materials for fast, uniform, surface preparation and finishes. Spindle mount. Size 2 x 1 x 1/4 inch. Medium 60 grit. Maximum RPM 11,000.

Technical Specs

  • Max. RPM 11000
  • Grit Medium 60
  • Item Interleaf Wheel
  • Width 1"
  • Grade Medium
  • Series Non-Woven
  • Shank Size 1/4"
  • Diameter 2"
  • Abrasive Type Coated

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List