Skip Content
WHEELGRINDINGSTAINLESDS 5X1/4X7/8 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEELGRINDINGSTAINLESDS 5X1/4X7/8 2

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB24215
  • Mfr. Model # 24215
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

Contaminant-free type 27 grinding wheels. Specially formulated for nuclear and food processing plants. Less than 0.1% of iron, sulfur and chlorine. Size: 5 x 1/4 x 7/8.

Technical Specs

  • Max. RPM 12,200
  • Item Depressed Center Wheels
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 24
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Application Stainless, Contaminate Free
  • Grade Very Coarse
  • Thickness 1/4"
  • Series XA24Q
  • Arbor Size 7/8"
  • Diameter 5"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list