Skip Content
WHEELCUTTINGDT 7X .045X7/8 SAITECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEELCUTTINGDT 7X .045X7/8 SAITECH

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22088
  • Mfr. Model # 22088
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.241 lbs

Product Details

SAITECH high performance .045 cut-off wheel. Ceramic aluminum oxide grain. Stainless and Carbon steel applications. Diameter 7 inches, Bore 7/8 inches.

Technical Specs

  • Max. RPM 8,500
  • Abrasive Wheel Type Type 27
  • Item Depressed Center Wheels
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 36
  • Arbor Hole Size 7/8"
  • Application Ferrous Metal, Stainless
  • Arbor Size 7/8"
  • Thickness 0.045"
  • Grade Extra Coarse
  • Series Saitech(TM)
  • Diameter 7"
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list