Skip Content
WHEELCUTTINGDT 5X .045X 7/8 SAITECH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WHEELCUTTINGDT 5X .045X 7/8 SAITECH

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22073
  • Mfr. Model # 22073
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.093 lbs

Product Details

SAITECH high performance .045 cut-off wheel. Ceramic aluminum oxide grain. Stainless and Carbon steel applications. Diameter 5 inches, Bore 7/8 inches.

Technical Specs

  • Max. RPM 12,200
  • Item Depressed Center Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 36
  • Arbor Hole Size 7/8"
  • Application Ferrous Metal, Stainless
  • Series Saitech(TM)
  • Grade Extra Coarse
  • Arbor Size 7/8"
  • Thickness 0.045"
  • Diameter 5"
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list