Skip Content
WHEELCUTTING DT 7X1/8 X 5/8-11 PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEELCUTTING DT 7X1/8 X 5/8-11 PIPE

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22052
  • Mfr. Model # 22052
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.925 lbs

Technical Specs

  • Application For Various Pipeline Ferrous Metal
  • Item Depressed Center Wheel
  • Grade Very Coarse
  • Max. RPM 8500
  • Thickness 1/8"
  • Series A24R
  • Arbor Size 5/8"-11
  • Diameter 7"
  • Abrasive Material Aluminum Oxide
  • Abrasive Grit 24
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 5/8"-11

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list