Skip Content
WHEELCUTTING DT 7X .045 X 7/8 A60S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEELCUTTING DT 7X .045 X 7/8 A60S

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB22053
  • Mfr. Model # 22053
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

SAIT general purpose Type 27 .045 cut-off wheel. Aluminum oxide grain. Carbon steel applications. Diameter 7 inches, Bore 7/8 inches.

Technical Specs

  • Max. RPM 8500
  • Application Metal
  • Grade Very Coarse
  • Item Depressed Center Wheel
  • Thickness 3/64"
  • Series A60s
  • Arbor Size 7/8"
  • Diameter 7"
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list