WHEELCUT STAINLESTM 5X1/16X7/8 50/B close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEELCUT STAINLESTM 5X1/16X7/8 50/B

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB24252
  • Mfr. Model # 24252
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Listed as less than 0.1% of iron, sulphur and chlorine. Contaminant-free and a must for the food and beverage industry, kitchen industry, pharmaceutical and nuclear industries.

Technical Specs

  • Max. RPM 12,200
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 46
  • Arbor Hole Size 7/8"
  • Diamond Knockout No
  • Application Ferrous Metal, Stainless
  • Item Abrasive Cut-Off Wheel
  • Thickness 1/16"
  • Diameter 5"
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list