Skip Content
WHEELCUT CHOPTF14X3/32X1STEELWORKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEELCUT CHOPTF14X3/32X1STEELWORKER

UNITED ABRASIVES-SAIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UAB24053
  • Mfr. Model # 24053
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.365 lbs

Technical Specs

  • Item Abrasive Cutoff Wheel
  • Application Stainless Steel and High Tensile Alloys
  • Diamond Knockout No
  • Thickness 0.093"
  • Max. RPM 4400
  • Diameter 14"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 36
  • Arbor Hole Size 1"
  • Abrasive Wheel Diameter 14"
  • Series Saitech Steel Worker(R)
  • Abrasive Material Ceramic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list