WHEELBARROW POLYTRAY 64IN WOOD HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEELBARROW POLYTRAY 64IN WOOD HDL

ERIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ERE1035P
  • Mfr. Model # 1035P
  • UNSPSC # 24101507
  • CATALOGUE PAGE # 345
  • Shipping Weight 46.0 lbs

Product Details

Poly tray wheelbarrow, 64-inch wood handle, black poly tray, front tray braces, 6 cu. ft.

Technical Specs

  • Capacity 6 cu. ft.
  • Item Wheelbarrow
  • Wheel Type Steel
  • Wheel Material Pneumatic 4 ply
  • Handles 64"
  • Number of Wheels 1
  • Wheel Width 4"
  • Axle Dia. 3/4"
  • Wheel Dia. 15.25"
  • Tray Width 27-1/2"
  • Tray Length 39"
  • Tray Material Polyethylene
  • Tray Depth 14"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list