WHEELBARROW MIXER,4-3/4 CU. FT.,3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEELBARROW MIXER,4-3/4 CU. FT.,3/4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N694
  • Mfr. Model # 10N694
  • UNSPSC # 22101901
  • CATALOGUE PAGE # 326
  • Shipping Weight 138.0 lbs

Product Details

3/4 HP, 120 V motor. Drum material: steel. Drum gauge: 19. Drum diameter: 22-1/2", drum opening: 15-3/4". Steel tubing frame. Removable handles. Locking system: gear. Overall dimension: 49-1/2" H x 55-1/2" L x 28" W. Axle type: rigid. Flat free wheels. Net weight: 125 lbs.

Technical Specs

  • HP 3/4
  • Item Wheelbarrow Mixer
  • Overall Length 55-1/2"
  • Size 4-3/4 cu. ft.
  • Overall Height 49-1/2"
  • Overall Width 28"
  • Motor 120 V
  • Wheels Flat Free
  • Locking System Gear
  • Drum Material Steel
  • Frame Steel Tubing
  • Axle Type Rigid
  • Handles Removable
  • Drum Gauge 19
  • Net Weight 125 lb.
  • Drum Dia. 22-1/2"
  • Drum Opening 15-3/4"
  • Wheel Width 2-5/8"
  • Wheel Dia. 13-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list