WHEELBARROW MIXER,3 1/2 CU. FT.,1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WHEELBARROW MIXER,3 1/2 CU. FT.,1/2

WESTWARD

Web Price : $422.61 / EACH

This item requires special shipping, additional charges may apply.
Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW10N693
  • Mfr. Model # 10N693
  • UNSPSC # 22101901
  • CATALOGUE PAGE # 326
  • Shipping Weight 120.0 lbs

Product Details

1/2 HP, 115 V motor. Drum material: polyethylene. Drum gauge: 1/4 In. Drum diameter: 20-1/2", drum opening: 16-3/4". Steel tubing frame. Removable handles. Locking system: gear. Overall dimensions: 41-3/4" H X 48-1/2" L X 25-1/2" W. Axle type: rigid. Pneumatic 13" wheels. Net weight: 106 lbs.

Technical Specs

  • Item Wheelbarrow Mixer
  • HP 1/2
  • Overall Height 41-3/4"
  • Size 3-1/2 cu. ft.
  • Overall Length 48-1/2"
  • Overall Width 25-1/2"
  • Handles Removable
  • Locking System Gear
  • Wheels Pneumatic
  • Motor 115 V
  • Frame Steel Tubing
  • Drum Material Polyethylene
  • Axle Type Rigid
  • Drum Gauge 15 Ga.
  • Drum Dia. 20-1/2"
  • Net Weight 106 lb.
  • Wheel Width 3"
  • Drum Opening 16-3/4"
  • Wheel Dia. 13"
  • Features Steel Frame

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list