Skip Content
WHEELBARROW LANDSCAPER POLY TRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEELBARROW LANDSCAPER POLY TRAY

ERIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ERESE100
  • Mfr. Model # SE100
  • UNSPSC # 24101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.0 lbs

Technical Specs

  • Capacity 6 cu. ft.
  • Wheel Material Pneumatic 4 Ply
  • Item Poly Tray
  • Wheel Type Poly
  • Wheel Width 4"
  • Handles 57"
  • Number of Wheels 1
  • Wheel Dia. 15.25"
  • Tray Length 37-1/2"
  • Axle Dia. 5/8"
  • Tray Width 23.5"
  • Tray Depth 13"
  • Tray Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list