Skip Content
WHEELBARROW FLAT FREE TRE 6CUFT STL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEELBARROW FLAT FREE TRE 6CUFT STL

TRUE TEMPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRUC6FF
  • Mfr. Model # C6FF
  • UNSPSC # 24101507
  • CATALOGUE PAGE # 344
  • Shipping Weight 40.76 lbs

Product Details

Contractor wheelbarrow with 60-inch hardwood handles. Heavy gauge seamless steel tray with front braces. Wheel assembly, 16 inches. Easy pour spout and roller bearings.

Technical Specs

  • Item Wheelbarrow
  • Tray Width 25-1/2"
  • Tray Length 43"
  • Wheel Material Pneumatic 2 ply
  • Handles 60"
  • Wheel Type Flat-Free
  • Capacity 6 cu. ft.
  • Number of Wheels 1
  • Wheel Width 4"
  • Wheel Dia. 16"
  • Axle Dia. 5/8"
  • Tray Depth 16"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list