Skip Content
WHEELBARROW FLAT FREE TIRE 6CU FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEELBARROW FLAT FREE TIRE 6CU FT

TRUE TEMPER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRUTIFS600FF
  • Mfr. Model # TIFS600FF
  • UNSPSC # 24101507
  • CATALOGUE PAGE # 345
  • Shipping Weight 50.98 lbs

Product Details

Industrial wheelbarrow. 600-lb. capacity. Hardwood handle, 60 inches. 6 cu. ft. heavy gauge seamless steel tray for heavy loads. Flat free tires.

Technical Specs

  • Item Wheelbarrow
  • Tray Length 43"
  • Capacity 6 cu. ft.
  • Number of Wheels 1
  • Wheel Type Flat-Free
  • Wheel Material Pneumatic 2 ply
  • Wheel Width 4"
  • Handles 64"
  • Wheel Dia. 16"
  • Axle Dia. 3/4"
  • Tray Depth 16"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list