!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONTRACTOR WHEELBARROW, HEAVY-DUTY, ORANGE, 6 CU FEET, 64 IN HANDLE, WOOD/PNEUMATIC 4 PLY

CONTRACTOR WHEELBARROW, HEAVY-DUTY, ORANGE, 6 CU FEET, 64 IN HANDLE, WOOD/PNEUMATIC 4 PLY

ERIE

CONTRACTOR WHEELBARROW, HEAVY-DUTY, ORANGE, 6 CU FEET, 64 IN HANDLE, WOOD/PNEUMATIC 4 PLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONTRACTOR WHEELBARROW, HEAVY-DUTY, ORANGE, 6 CU FEET, 64 IN HANDLE, WOOD/PNEUMATIC 4 PLY

CONTRACTOR WHEELBARROW, HEAVY-DUTY, ORANGE, 6 CU FEET, 64 IN HANDLE, WOOD/PNEUMATIC 4 PLY

ERIE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $369.32 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # ERE1035
  • Mfr. Model # 1035
  • UNSPSC # 24101507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Product Details

This heavy-duty contractor wheelbarrow helps you accomplish projects with ease. This wheelbarrow has an orange tray with a capacity of 6 cubic feet and a 64-inch wood handle. It has one wheel made of pneumatic 4 ply. The tray is 41 inches long, 25.6 inches wide, and 11 1/2 inches deep. The wheel has a diameter of 15.25 inches, an axel diameter of 3/4 of an inch, and a width of 4 inches.

Technical Specs

  • Item Wheelbarrow
  • Capacity 6 cu. ft.
  • Tray Width 25.6"
  • Handles 64"
  • Wheel Type Steel
  • Wheel Dia. 15.25"
  • Axle Dia. 3/4"
  • Tray Material Steel
  • Tray Length 41"
  • Tray Depth 11-1/2"
  • Number of Wheels 1
  • Wheel Material Pneumatic 4 Ply
  • Wheel Width 4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list