Skip Content
WHEEL, ZIRCONIA 7INX1/4INX7/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL, ZIRCONIA 7INX1/4INX7/8IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8826
  • Mfr. Model # DW8826
  • UNSPSC # 20121607
  • CATALOGUE PAGE # 553
  • Shipping Weight 0.9 lbs

Product Details

Extended performance type 27 zirconia grinding wheel for metal and stainless cutting. 7 x 0.045 x 7/8. Max. RPM 8,700.

Technical Specs

  • Grade Very Coarse
  • Application Ferrous Metal, Stainless
  • Max. RPM 8,700
  • Series Z24R
  • Item Depressed Center Wheel
  • Thickness 1/4"
  • Arbor Size 7/8"
  • Diameter 7"
  • Abrasive Material Zirconium Aluminum Oxide
  • Abrasive Wheel Diameter 7"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"
  • Abrasive Grit 24

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list