C/O WHL ZIP ONETYPE27 5"X1/32"X7/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C/O WHL ZIP ONETYPE27 5"X1/32"X7/8"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11T652
  • Mfr. Model # 11T652
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.075 lbs

Technical Specs

  • Grade 60
  • Application Cutting
  • Max. RPM 12,200
  • Thickness 1/32"
  • Arbor Size 7/8"
  • Diameter 5"
  • Item Depressed Center Cut-Off Wheel
  • Series ZIP ONE
  • Abrasive Material Zirconia Alumina
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 5"
  • Abrasive Grit 60
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list