Skip Content
WHEEL ZIP ONE T27 4-1/2X1/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL ZIP ONE T27 4-1/2X1/32

ZIP ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11T642
  • Mfr. Model # 11T642
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.066 lbs

Technical Specs

  • Application For Ultra Precision Cutting in Thin Gauge Metal, Hvac, Plumbing, Electrical, Body Shops, Aerospace, Transportation, Sign Manufacturing, Shop Displays, Architectural Manufacturer, Kitchen, Pharmaceutical Equipment Manufacturer
  • Max. RPM 13,300
  • Grade Za-60-zip
  • Thickness 1/32"
  • Diameter 4-1/2"
  • Arbor Size 7/8"
  • Item Depressed Center Wheel
  • Series ZIP
  • Abrasive Material Zirconia Alumina
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 4-1/2"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list