Skip Content
WHEEL ZIP + 7 X 5/64 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL ZIP + 7 X 5/64

ZIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11T272
  • Mfr. Model # 11T272
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.295 lbs

Technical Specs

  • Application High Performance Cutting
  • Max. RPM 8600
  • Thickness 5/64"
  • Diameter 7"
  • Item Cut-Off Wheel
  • Series Zip
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 30
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 7/8"
  • Diamond Knockout No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list