C/O WHL ZIP+ XTRATYPE1 6"X1/16"X7/8" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

C/O WHL ZIP+ XTRATYPE1 6"X1/16"X7/8"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11T262
  • Mfr. Model # 11T262
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.102 lbs

Technical Specs

  • Application High Performance Cutting
  • Max. RPM 10,200
  • Thickness 1/16"
  • Diameter 6"
  • Item Cut-Off Wheel
  • Series Zip
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 46
  • Arbor Hole Size 7/8"
  • Diamond Knockout No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list