WHEEL WIRE NAR FACE 4IN .006X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL WIRE NAR FACE 4IN .006X5

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB21591
  • Mfr. Model # 21591
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 624
  • Shipping Weight 0.4 lbs

Product Details

More flexible than the wide & medium face styles. For wider surfaces where flexibility is required, they can be mounted in multiples. All 3/8-5/8 inch & 1/2-5/8 inch arbour holes are supplied with a removable adapter.

Technical Specs

  • Max. RPM 6000
  • Wire Dia. 0.006"
  • Item Narrow Face Wire Wheel Brush
  • For Use With Bench and Pedestal Grinders
  • Mounting Type Arbor
  • Face Width 5/8"
  • Brush Dia. 4"
  • Trim Length 13/16"
  • Arbor Hole 5/8"
  • Bristle Type Crimped Wire
  • Fill Material Carbon Steel

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list