Skip Content
WHEEL WIRE MED FACE 8IN .014SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL WIRE MED FACE 8IN .014SS

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB22150
  • Mfr. Model # 22150
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 624
  • Shipping Weight 3.25 lbs

Product Details

Wire wheel, crimped medium face wheel brush, stainless steel,8 inch brush diameter, 2 inch arbor hole, 4,500 max RPM.

Technical Specs

  • Max. RPM 4500
  • Wire Dia. 0.014"
  • For Use With Bench and Pedestal Grinders
  • Item Medium Face Wheel Brush
  • Face Width 7/8"
  • Mounting Type Arbor
  • Brush Dia. 8"
  • Trim Length 1-1/2"
  • Arbor Hole 2"
  • Fill Material Stainless Steel
  • Bristle Type Crimped Wire

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list