WHEEL WIRE MED FACE .020 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL WIRE MED FACE .020 12IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB22142
  • Mfr. Model # 22142
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 624
  • Shipping Weight 4.85 lbs

Product Details

Wire wheel, crimped medium face wheel brush, steel, 10 inch brush diameter, 2 inch arbor hole, 3,600 max RPM.

Technical Specs

  • Max. RPM 3000
  • Wire Dia. 0.02"
  • For Use With Bench and Pedestal Grinders
  • Item Medium Face Wheel Brush
  • Mounting Type Arbor
  • Brush Dia. 12"
  • Trim Length 1-7/8"
  • Face Width 1-1/4"
  • Arbor Hole 2"
  • Bristle Type Crimped Wire
  • Fill Material Carbon Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list