Skip Content
WHEEL WIRE MED FACE .020 10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL WIRE MED FACE .020 10IN

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB22114
  • Mfr. Model # 22114
  • UNSPSC # 27111907
  • CATALOGUE PAGE # 624
  • Shipping Weight 3.0 lbs

Product Details

Wire wheel, crimped medium face wheel brush, steel, 10 inch brush diameter, 2 inch arbor hole, 3,600 max RPM.

Technical Specs

  • Max. RPM 3600
  • Wire Dia. 0.02"
  • For Use With Bench and Pedestal Grinders
  • Item Medium Face Wheel Brush
  • Mounting Type Arbor
  • Brush Dia. 10"
  • Face Width 1-1/4"
  • Trim Length 2"
  • Arbor Hole 2"
  • Fill Material Carbon Steel
  • Bristle Type Crimped Wire

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list