Skip Content
WHEEL WIRE CRIMP 2IN .0118X1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL WIRE CRIMP 2IN .0118X1/4

OSBORN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSB11033
  • Mfr. Model # 11033
  • UNSPSC # 27111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Wire Dia. 0.012"
  • Item Crimped Wire Brush
  • For Use With Bench and Pedestal Grinders, if Wheel Used With Brush Drive Arbor, the Brush can then be Used With Power Drill, Air and Electric Tools
  • Max. RPM 20,000
  • Mounting Type Arbor
  • Brush Dia. 2"
  • Face Width 1/4"
  • Trim Length 1/2"
  • Arbor Hole 1/2"
  • Bristle Type Crimped Wire
  • Fill Material Carbon Steel

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list