Skip Content
WHEEL VALVE WRENCH,DOUBLE-END,10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL VALVE WRENCH,DOUBLE-END,10IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5PWE6
  • Mfr. Model # 5PWE6
  • UNSPSC # 27111714
  • CATALOGUE PAGE # 1960
  • Shipping Weight 1.64 lbs

Product Details

Provides leverage on hand operated valve wheels. Makes opening and closing stubborn valves easy and hassle free. Special opening shape reduces the chance of slipping in overhead or tight positions.Wrenches fit a variety of valve wheels. Forged steel with powder-coated finish.

Technical Specs

  • Finish Black Oxide
  • Length 10"
  • Head Angle 90 deg.
  • Size 11/16" and 1"
  • Material Forged Steel
  • Item Double-End Valve Wheel Wrench

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list