Skip Content
WHEEL UNMOUNT 6X11/2X5/8 AO 60G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL UNMOUNT 6X11/2X5/8 AO 60G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW41056
  • Mfr. Model # 41056
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.77 lbs

Product Details

Unmounted flap wheel. Aluminum oxide grain. Use on metal surfaces. Size 6 x 1-1/2 x 1, grit 60.

Technical Specs

  • Grit 60
  • Item Flap Wheel
  • Width 1-1/2"
  • Grade Medium
  • Max. RPM 5000
  • Diameter 6"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list