Skip Content
WHEEL UNMOUNT 6X11/2X5/8 AO 40G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL UNMOUNT 6X11/2X5/8 AO 40G

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW41055
  • Mfr. Model # 41055
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.93 lbs

Product Details

Unmounted flap wheel. Aluminum oxide grain. Use on metal surfaces. Size 6 x 1-1/2 x 1, grit 40.

Technical Specs

  • Grit 40
  • Grade Medium
  • Item Flap Wheel
  • Width 1-1/2"
  • Diameter 6"
  • Max. RPM 5000

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list