WHEEL TORQUE MASTER KIT 9PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL TORQUE MASTER KIT 9PC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFC1503
  • Mfr. Model # FC1503
  • UNSPSC # 25172504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.7 lbs

Product Details

Wheel torque socket set. 9-piece master set is designed for use with a 1/2 in. drive impact wrench. Includes 55 ft-lb, 80 ft-lb 17 mm sockets, 65 ft-lb, 80 ft-lb, 100 ft-lb 3/4 in. sockets, 80 ft-lb 21 mm socket, 100 ft-lb 13/16 in. socket, 120 ft-lb 7/8 in. socket and 140 ft-lb 1/2 in. socket. Comes with a colour wall chart and custom case.

Technical Specs

  • Includes A, B, C, E, F, G, H, I, and Q
  • For Use With 1/2" Drive Impact Wrench
  • Item 9-Piece Wheel Torque Master Kit
  • Number of Pieces 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list