WHEEL TORQUE EXT 4PC DOMESTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL TORQUE EXT 4PC DOMESTIC

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTFC1553
  • Mfr. Model # FC1553
  • UNSPSC # 25172504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.82 lbs

Product Details

Wheel torque socket set. 4-piece domestic set. For work on American makes of cars, light trucks, and vans. Includes 60 ft-lb 21 mm socket, 80 ft-lb, 100 ft-lb 3/4 inch (19 mm) sockets and 100 ft-lb 13/16 inch socket.

Technical Specs

  • Includes (4) Torque Sockets: A, C, D, and E
  • For Use With American Cars, Light Trucks, Vans
  • Item 4-Piece American Car Wheel Torque Kit
  • Type Domestic
  • Number of Pieces 4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list