Skip Content
WHEEL T27 SLICER PLUS 6X.045X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL T27 SLICER PLUS 6X.045X7/8

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO655352000
  • Mfr. Model # 655352000
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Application Steel, Stainless Steel
  • Item Cut Off Wheel
  • Max. RPM 10,200
  • Grade High Performance
  • Thickness 3/64"
  • Series Slicer Plus
  • Arbor Size 7/8"
  • Abrasive Material Aluminum Oxide
  • Diameter 6"
  • Abrasive Grit 60
  • Abrasive Wheel Diameter 6"
  • Abrasive Wheel Type Type 27
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list