Skip Content
WHEEL T1 SUPER SLICER 5X.045X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL T1 SUPER SLICER 5X.045X7/8

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO655992000
  • Mfr. Model # 655992000
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Cut-Off Wheel
  • Application Hardened Metals, Stainless Steels, High Tensile Alloys, Hastalloys, Inconel, Titanium
  • Grit 60
  • Material Aluminium Oxide
  • Max. RPM 12,225
  • Series Super Slicer
  • Thickness 0.045"
  • Wheel Specifications A60xp
  • Wheel Type 1
  • Diameter 5"
  • Arbor Hole 7/8"
  • Type 1
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List