Skip Content
WHEEL T1 SLICER PLUS 5X.045X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL T1 SLICER PLUS 5X.045X7/8

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO655993000
  • Mfr. Model # 655993000
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Application Toughest Applications, Thicker Sectional Cuts in Steels, Stainless Steels, Heavy Rebar, Harder Metals, Heavy Wall Pipe and Angle Iron
  • Item Cut-Off Wheel
  • Max. RPM 12,225
  • Series Slicer Plus
  • Thickness 0.045"
  • Diameter 5"
  • Abrasive Grit 60
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 5"
  • Arbor Hole Size 7/8"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list