Skip Content
WHEEL T1 SLICER PLUS 4-1/2X.045X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL T1 SLICER PLUS 4-1/2X.045X7/8

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO655997000
  • Mfr. Model # 655997000
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.075 lbs

Technical Specs

  • Application Stainless Steel
  • Item Cut-Off Wheel
  • Max. RPM 15,000
  • Series Slicer Plus
  • Thickness 0.045"
  • Diameter 4-1/2"
  • Abrasive Wheel Diameter 4-1/2"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 7/8"
  • Abrasive Grit 60
  • Diamond Knockout No
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list