Skip Content
WHEEL T1 M-CALIBER 6X1/16X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL T1 M-CALIBER 6X1/16X7/8

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBOUS616287000
  • Mfr. Model # US616287000
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Application Hardened Metals, Stainless Steels, High Tensile Alloys, Hastalloys, Inconel, Titanium
  • Item Cut-Off Wheel
  • Max. RPM 10,200
  • Thickness 1/16"
  • Series M-calibur
  • Diameter 6"
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 7/8"
  • Abrasive Grit 46
  • Abrasive Wheel Diameter 6"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list