WHEEL T1 M-CALIBER 5X1/16X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL T1 M-CALIBER 5X1/16X7/8

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBOUS616286000
  • Mfr. Model # US616286000
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Cut-Off Wheel
  • Application Hardened Metals, Stainless Steels, High Tensile Alloys, Hastalloys, Inconel, Titanium
  • Max. RPM 12,200
  • Thickness 1/16"
  • Series M-calibur
  • Diameter 5"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 46
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 5"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list