Skip Content
WHEEL T1 M-CALIBER 4-1/2X.045X7/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL T1 M-CALIBER 4-1/2X.045X7/8

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBOUS616280000
  • Mfr. Model # US616280000
  • UNSPSC # 31191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Hardened Metals, Stainless Steels, High Tensile Alloys, Hastalloys, Inconel, Titanium
  • Item Cut-Off Wheel
  • Max. RPM 13,300
  • Thickness 0.045"
  • Diameter 4-1/2"
  • Series M-calibur
  • Abrasive Wheel Type Type 1
  • Arbor Hole Size 7/8"
  • Abrasive Grit 46
  • Abrasive Wheel Diameter 4-1/2"
  • Diamond Knockout No
  • Abrasive Material Ceramic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list