Skip Content
WHEEL SWVL STNLS PFRM 3-1/2 TCH BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL SWVL STNLS PFRM 3-1/2 TCH BRK

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL22-3456-444
  • Mfr. Model # 22-3456-444
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2068
  • Shipping Weight 15.0 lbs

Product Details

2 Series Tech Lock Brake - Stainless Steel Models. Ideally suited for wet or corrosive conditions. Advanced design of the brake pad holds a variety of wheel types. Virtually maintenance free operation. Temperature range: -30 to +250 degree F. To order wit

Technical Specs

  • Load Rating 230 lbs.
  • Wheel Dia. 3-1/2"
  • Wheel Width 1-1/4"
  • Application For Wet and Corrosive Environment
  • Item Swivel Wheel
  • Overall Height 4-11/16"
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes
  • Caster Temp. Range Available Yes
  • Caster Core Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list