WHEEL SWIVEL STNLS PLY HITECH 3-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL SWIVEL STNLS PLY HITECH 3-1/2

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL2-3456-944
  • Mfr. Model # 2-3456-944
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2068
  • Shipping Weight 15.0 lbs

Product Details

2 Series Tech Lock Brake - Stainless Steel Models. Ideally suited for wet or corrosive conditions. Advanced design of the brake pad holds a variety of wheel types. Virtually maintenance free operation. Temperature range: -30 to +250 degree F. To order wit

Technical Specs

  • Load Rating 250 lbs.
  • Wheel Width 1-1/4"
  • Wheel Dia. 3-1/2"
  • Item Swivel Wheel
  • Application For Wet and Corrosive Environment
  • Overall Height 4-11/16"
  • Caster Sub-Type Swivel
  • Caster Temp. Range Available Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list