Skip Content
WHEEL SWIVEL PERFORMA 5 W/SIDE BRK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL SWIVEL PERFORMA 5 W/SIDE BRK

COLSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLL21-5256-441
  • Mfr. Model # 21-5256-441
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2067
  • Shipping Weight 15.0 lbs

Product Details

5 SWVL PERFORMA C/W SIDE BRK

Technical Specs

  • Wheel Width 1-1/4"
  • Wheel Dia. 5"
  • Load Rating 325 lbs.
  • Overall Height 6-3/16"
  • Item Swivel Wheel
  • Caster Sub-Type Swivel
  • Caster Brake Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list