Skip Content
WHEEL SURFACE 1 8X1/2X1-1/4 89 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL SURFACE 1 8X1/2X1-1/4 89

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT325059
  • Mfr. Model # 325059
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.74 lbs

Technical Specs

  • Application Surface Grinding
  • Colour White
  • Grade 7
  • Grit 46
  • Hardness J
  • Max. RPM 3340
  • Series Premium
  • Specification 89A46J7AV217
  • Thickness 1/2"
  • Arbor Size 1-1/4"
  • Bond Type Vitrified
  • Wheel Type 1
  • Abrasive Material Aluminum Oxide
  • Diameter 8"
  • Item Surface Grinding Wheel
  • Abrasive Grit 46
  • Abrasive Wheel Diameter 8"
  • Abrasive Wheel Hardness J
  • Arbor Hole Size 1-1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list