Skip Content
WHEEL SURF 7X7/8 AO FINE T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL SURF 7X7/8 AO FINE T27

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW53244
  • Mfr. Model # 53244
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 613
  • Shipping Weight 3.45 lbs

Product Details

Non-woven material impregnated with abrasive grains for blending, finishing and removal of paint and rust. Blends and smooths coated abrasive scratch patterns. Use on steel, aluminum, stainless and non-ferrous metals. Fine A/O (maroon wheels) - ideal for

Technical Specs

  • Application Steel, Aluminium, Stainless and Nonferrous Metals, Fine Aluminium Oxide (maroon) Wheels Ideal for Cleaning, Blending and Finishing Stainless Steel
  • Arbor Size 7/8"
  • Max. RPM 8500
  • Diameter 7"
  • Abrasive Material Aluminum Oxide
  • Item Surface Preparation Wheels
  • Grade Fine
  • Series Surface Preparation Wheels
  • Abrasive Wheel Type Type 27
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list