Skip Content
WHEEL SURF 7X5/8-11 SC VF T27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL SURF 7X5/8-11 SC VF T27

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW53250
  • Mfr. Model # 53250
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 613
  • Shipping Weight 3.45 lbs

Product Details

Non-woven material impregnated with abrasive grains for blending, finishing and removal of paint and rust. Blends and smooths coated abrasive scratch patterns. Use on steel, aluminum, stainless and non-ferrous metals. Fine A/O (maroon wheels) - ideal for

Technical Specs

  • Max. RPM 8500
  • Application Steel, Aluminium, Stainless and Nonferrous Metals, Very Fine Silicon Carbide (gray) Wheels for Light Finishes on Metal, Wood, Composites and Satin Finishing Aluminium
  • Arbor Size 5/8" - 11"
  • Diameter 7"
  • Abrasive Material Silicon Carbide
  • Item Surface Preparation Wheels
  • Grade Very Fine
  • Series Surface Preparation Wheels
  • Abrasive Wheel Diameter 7"
  • Arbor Hole Size 5/8"-11
  • Abrasive Wheel Type Type 27

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list