WHEEL SUPER FINE 4-1/2X7/8 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL SUPER FINE 4-1/2X7/8 2

CAMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CGW72050
  • Mfr. Model # 72050
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 614
  • Shipping Weight 2.11 lbs

Product Details

Unitized right angle grinder wheel. Applications include metal, plastic, and composite materials. Size 4-1/2 x 7/8. Fine grain, density 2S. Silicone Carbide material.

Technical Specs

  • Colour Brown
  • Item Unitized Wheel
  • Style Blending and Finishing
  • Density Soft (2)
  • Width 7/8"
  • Grade Fine
  • Max. RPM 11,000
  • Mounting Type Arbor Hole
  • Series Premium Right Angle
  • Diameter 4-1/2"
  • Mounting Size 7/8"
  • Abrasive Material Silicon Carbide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list