Skip Content
WHEEL STRIP OFF 4IN X 5/8IN SOLID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL STRIP OFF 4IN X 5/8IN SOLID

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM07498
  • Mfr. Model # 07498
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 3297
  • Shipping Weight 0.45 lbs

Product Details

3M stripe off wheel. Solid wheel design for removal of vinyl striping tapes, decals, graphics and double sided moulding tapes.

Technical Specs

  • Application For Removing Vinyl, Decals, Graphics and Double Sided Molding Striping and Trim
  • Mounting Type Threaded Mandrel
  • Max. RPM 4000
  • Item Stripe Off Wheel
  • Thickness 5/8"
  • Series 7000
  • Diameter 4"
  • Wheel Type Foam With 3/8" Mandrel
  • Mounting Size 3/8" - 16
  • Grit Non-Abrasive

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List