WHEEL STRIP OFF 4IN X 5/8IN SOLID W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WHEEL STRIP OFF 4IN X 5/8IN SOLID W

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM07499
  • Mfr. Model # 07499
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 3297
  • Shipping Weight 0.3 lbs

Product Details

3M stripe off wheel. Solid wheel design for removal of vinyl striping tapes, decals, graphics and double sided moulding tapes.

Technical Specs

  • Application Removing Vinyl, Decals, Graphics and Double Sided Molding Striping and Trim
  • Item Stripe Off Wheel
  • Series 7000
  • Max. RPM 4000
  • Mounting Type Threaded Mandrel
  • Thickness 5/8"
  • Wheel Type Foam
  • Diameter 4"
  • Mounting Size 3/8" - 16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list