Skip Content
WHEEL STEP HEAVY TRUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WHEEL STEP HEAVY TRUCK

OTC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OTC1734A
  • Mfr. Model # 1734A
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 2917
  • Shipping Weight 17.0 lbs

Product Details

Heavy-duty wheel step provides easy access to vehicle roof for loading or unloading and under-hood components. Installs in seconds: adjusts to 22-1/2 inch to 24 inch wheel sizes. 300 pound capacity, non-skid platform surface. For class 7/8 vehicles.

Technical Specs

  • Item Heavy-Duty Wheel Step
  • Application Automotive Lifting
  • Features Non-Skid Platform Surface
  • Lifting Capacity 300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list